Shop All Air Amplifiers
Nex Flow
Air Amplifier
Mfr # 40002
Zoro # G011471216
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amplification Ratio 16
- Discharge Dia. 2 in
- Overall Length 3 1/4 in
- System of Measurement Inch
- Flow Pattern Width at 6 Inches 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nex Flow
- MFR # 40002
- Zoro # G011471216
- UPC # 849169000519
- Country of Origin Canada
- Category Air Amplifiers
Dimensions
Discharge Dia. | 2 in |
Overall Length | 3 1/4 in |
Flow Pattern Width at 6 Inches | 2 3/8 in |
Inlet Size | 3/8 in |
Flow Pattern Width at 18 Inches | 6 in |
Inlet Diameter | 3 in |
Overall Width | 3 in |
Flow Pattern Width at 12 Inches | 4 3/16 in |
Overall Height | 3 in |
Details
Item | Air Amplifier |
Amplification Ratio | 16 |
System of Measurement | Inch |
Air Inlet Type | NPT |
Minimum Operating Pressure | 20 psi |
Body Material | Aluminum |
Air Output Volume @ 80 psi | 344 scfm |
Maximum Operating Pressure | 120 psi |
Air Consumption | 26 scfm |
Maximum Sound Level | 82 dBA |
Body Material Finish | Anodized |
Product Type | Air Amplifier Only |
For Fluid Type | Compressed Air |
Output Type | Adjustable |
Description
Air Amplifier, Amplification Ratio 16, Inlet Size 3/8 in, Air Inlet Type NPT, Inlet Diameter 3 in, Discharge Dia. 2 in, Maximum Sound Level 82 dBA, Body Material Aluminum, Air Consumption 26 scfm, Air Output Volume @ 80 psi 344 scfm, Output Type Adjustable, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Body Material Finish Anodized, System of Measurement Inch, Overall Length 3 1/4 in, Maximum Operating Pressure 120 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 2-Ended Hook Utility Blade, 18mm W, PK5 (11-983)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 23/32 (C17044)
- MITUTOYO Dial Caliper, 0-8 In, Dial A (505-741J)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE52)
- NEX FLOW Air Amplifier (40000)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6030)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6031)
- EXAIR Air Amplifier, 2 In Inlet, 21.5 CFM (6042)
- EXAIR 0.73" Inlet Air Amplifier, 6.1 CFM (120020)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- Nex Flow Air Amplifiers