Shop All Air Amplifiers
Nex Flow
Air Amplifier
Mfr # 40001S
Zoro # G711471264
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amplification Ratio 15
- Discharge Dia. 1 1/4 in
- Overall Length 2 7/8 in
- Minimum Operating Pressure 20 psi
- Flow Pattern Width at 6 Inches 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nex Flow
- MFR # 40001S
- Zoro # G711471264
- UPC # 849169002810
- Country of Origin Canada
- Category Air Amplifiers
Dimensions
Discharge Dia. | 1 1/4 in |
Overall Length | 2 7/8 in |
Flow Pattern Width at 6 Inches | 2 3/8 in |
Flow Pattern Width at 18 Inches | 6 in |
Overall Width | 2 in |
Flow Pattern Width at 12 Inches | 4 3/16 in |
Inlet Size | 1/4 in |
Overall Height | 2 in |
Inlet Diameter | 1 15/16 in |
Details
Item | Air Amplifier |
Amplification Ratio | 15 |
Minimum Operating Pressure | 20 psi |
Output Type | Adjustable |
Air Consumption | 14 scfm |
Maximum Operating Pressure | 120 psi |
Body Material | Stainless Steel |
System of Measurement | Inch |
For Fluid Type | Compressed Air |
Product Type | Air Amplifier Only |
Air Inlet Type | NPT |
Maximum Sound Level | 81 dBA |
Air Output Volume @ 80 psi | 188 scfm |
Description
Air Amplifier, Amplification Ratio 15, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Diameter 1 15/16 in, Discharge Dia. 1 1/4 in, Maximum Sound Level 81 dBA, Body Material Stainless Steel, Air Consumption 14 scfm, Air Output Volume @ 80 psi 188 scfm, Output Type Adjustable, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, System of Measurement Inch, Overall Length 2 7/8 in, Maximum Operating Pressure 120 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 14 x 14 Inch Hood (11100)
- KILIMANJARO 7" Folding Knife - Caula - Metal Finish (910023)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3916F)
- KLEIN TOOLS Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 32 Pockets (62201MB)
- NEX FLOW Air Amplifier (40000)
- EXAIR Super Air Amplifier and Swivel Stand, 2" (X021892)
- EXAIR Air Amplifier, 2 In Inlet, 15.5 CFM (120022)
- EXAIR Air Amplifier, 1.22 In Inlet, 8.1 CFM (120021)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6031)
- EXAIR 0.73" Inlet Air Amplifier, 6.1 CFM (120020)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6040)
- Nex Flow Air Amplifiers