Shop All Air Amplifiers
Nex Flow
Air Amplifier
Mfr # 40000S
Zoro # G011471247
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amplification Ratio 10
- Overall Length 2 1/4 in
- Discharge Dia. 3/4 in
- Flow Pattern Width at 6 Inches 2 3/8 in
- Air Output Volume @ 80 psi 89 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nex Flow
- MFR # 40000S
- Zoro # G011471247
- UPC # 849169010709
- Country of Origin Canada
- Category Air Amplifiers
Dimensions
Overall Length | 2 1/4 in |
Discharge Dia. | 3/4 in |
Flow Pattern Width at 6 Inches | 2 3/8 in |
Flow Pattern Width at 18 Inches | 6 in |
Overall Width | 1 1/2 in |
Flow Pattern Width at 12 Inches | 4 3/16 in |
Inlet Diameter | 1 1/2 in |
Inlet Size | 1/8 in |
Overall Height | 1 1/2 in |
Details
Item | Air Amplifier |
Amplification Ratio | 10 |
Air Output Volume @ 80 psi | 89 scfm |
Body Material | Stainless Steel |
Air Inlet Type | NPT |
Output Type | Adjustable |
Minimum Operating Pressure | 20 psi |
Maximum Operating Pressure | 120 psi |
System of Measurement | Inch |
Air Consumption | 9.2 scfm |
Product Type | Air Amplifier Only |
For Fluid Type | Compressed Air |
Maximum Sound Level | 78 dBA |
Description
Air Amplifier, Amplification Ratio 10, Inlet Size 1/8 in, Air Inlet Type NPT, Inlet Diameter 1 1/2 in, Discharge Dia. 3/4 in, Maximum Sound Level 78 dBA, Body Material Stainless Steel, Air Consumption 9.2 scfm, Air Output Volume @ 80 psi 89 scfm, Output Type Adjustable, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, System of Measurement Inch, Overall Length 2 1/4 in, Maximum Operating Pressure 120 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 6 pcs (54TM34)
- VESTIL Steel Prylever Bar, 5K, 5 ft. (PLB/S-5)
- GYROS 36 Pcs High Speed Steel Tap and Die set - Metric Size (93-17140)
- WESTWARD Tap/Die Set, 30 Pieces (1PZ42)
- NEX FLOW Air Amplifier (40000)
- VIKING Air Amplifier, Corrosion Resistant (VT9805)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 2", Ep, Socket (ABRS200EPS-CP)
- EXAIR Air Amplifier Kit, 0.75 In Inlet, 8.9 CFM (6240)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- EXAIR Air Amplifier, 2 In Inlet, 15.5 CFM (120022)
- EXAIR Air Amplifier, 4 In Inlet, 35.2 CFM (6043)
- Nex Flow Air Amplifiers