Shop All Air Amplifiers
Nex Flow
Air Amplifier
Mfr # 40000
Zoro # G511471228
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amplification Ratio 10
- Discharge Dia. 3/4 in
- Overall Length 2 1/4 in
- Body Material Finish Anodized
- Flow Pattern Width at 12 Inches 4 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nex Flow
- MFR # 40000
- Zoro # G511471228
- UPC # 849169010693
- Country of Origin Canada
- Category Air Amplifiers
Dimensions
Discharge Dia. | 3/4 in |
Overall Length | 2 1/4 in |
Flow Pattern Width at 12 Inches | 4 3/16 in |
Inlet Diameter | 1 1/2 in |
Inlet Size | 1/8 in |
Flow Pattern Width at 6 Inches | 2 3/8 in |
Overall Width | 1 1/2 in |
Flow Pattern Width at 18 Inches | 6 in |
Overall Height | 1 1/2 in |
Details
Item | Air Amplifier |
Amplification Ratio | 10 |
Body Material Finish | Anodized |
Air Consumption | 9.2 scfm |
System of Measurement | Inch |
Product Type | Air Amplifier Only |
Air Inlet Type | NPT |
Air Output Volume @ 80 psi | 89 scfm |
Output Type | Adjustable |
Maximum Operating Pressure | 120 psi |
Body Material | Aluminum |
Minimum Operating Pressure | 20 psi |
For Fluid Type | Compressed Air |
Maximum Sound Level | 78 dBA |
Description
Air Amplifier, Amplification Ratio 10, Inlet Size 1/8 in, Air Inlet Type NPT, Inlet Diameter 1 1/2 in, Discharge Dia. 3/4 in, Maximum Sound Level 78 dBA, Body Material Aluminum, Air Consumption 9.2 scfm, Air Output Volume @ 80 psi 89 scfm, Output Type Adjustable, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Body Material Finish Anodized, System of Measurement Inch, Overall Length 2 1/4 in, Maximum Operating Pressure 120 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, #6-32, Plug, UNC, 3 Flutes (1651500608)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV41240)
- KRAFT TOOL Floor/Form Scraper, 22 (GG022)
- WRIGHT TOOL 1" Drive Impact Adaptor (8900)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6030)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6041)
- VIKING Air Amplifier, Corrosion Resistant (VT9805)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6031)
- EXAIR Air Amplifier Kit, 0.75 In Inlet, 8.9 CFM (6240)
- EXAIR Air Amplifier, 5 In Inlet, 50 CFM (6044)
- Nex Flow Air Amplifiers