Shop All Trash Compactors
Newstripe
Waste Compactor, Manual, 55 gal. Capacity
Mfr # 10001258
Zoro # G8541967
product price: $1,435.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,435.00
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Motor Type Electronically Commutated Spherical Motor
- Includes Safety and Instructional Manual
- Overall Depth 24 in
- Capacity 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newstripe
- MFR # 10001258
- Zoro # G8541967
- UPC # 610036012580
- Country of Origin United States
- Category Trash Compactors
Dimensions
Overall Width | 36 in |
Overall Depth | 24 in |
Overall Height | 88 in |
Details
Motor Type | Electronically Commutated Spherical Motor |
Includes | Safety and Instructional Manual |
Item | Manual Trash Compactor |
Capacity | 55 gal |
Compacting Force | 4,000 lb |
Description
Manual Trash Compactor, Overall Height 88 in, Overall Width 36 in, Overall Depth 24 in, Capacity 55 gal, 4,000 lb, Manual, Includes Safety and Instructional Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Stationary/Moving Collar (GRFG3975L3SBLE)
- 3M Food Service Degreaser, 2L Bottle (7H)
- BERRY PLASTICS Berry Plastics 619316 1;000 Count; 12 To 16 Gallon; 8 Micron High Density Can Liner (833327)
- KOHLER Parallel Double Toilet Tissue Holder (21897-2MB)
- COMMERCIAL ZONE PRODUCTS Cove Isle Pole-mounted WSC, Black (750801)
- TRANSFORMING TECHNOLOGIES 7 Gallons, Carbon Loaded Waste Basket (WBAS28)
- ZING CONTAINER CRUSHED CANS (7007)
- ZING Can Crusher With Sign (7006)
- VESTIL Manual Trash Compactor MTC-55 for 55 Gallon Drums (MTC-55)
- HERKULES Can Crusher, 2.1 Tons (HCR3)
- HERKULES Can Crusher, 3.75 Tons (HCR2)
- Newstripe Trash Compactors