Shop All Striping & Marking Paint
Newstripe
Traffic Striping Paint, 5 gal., Yellow, Water -Based
Mfr # 10001009
Zoro # G7318567
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Yellows
- Base Type Water
- Size 5 gal.
- Paint and Primer Sub Category Traffic Striping Paint
- For Use With All Airless Striping Machines and Will Spray Crisp, Sharp Lines, That are Durable and Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newstripe
- MFR # 10001009
- Zoro # G7318567
- UPC # 610036010098
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 5 gal. |
Details
Item | Striping Paint |
Paint Color Family | Yellows |
Color | Yellow |
Base Type | Water |
Paint and Primer Sub Category | Traffic Striping Paint |
For Use With | All Airless Striping Machines and Will Spray Crisp, Sharp Lines, That are Durable and Bright |
Description
Paint,Traffic,Yellow,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Krylon Fusion All-In-One Gloss Hot Pink Paint+Primer Spray Paint 12 oz (K02708007)
- ZERO RUST Zero-Rust Industrial Primer (AR-60SP)
- MODERN MASTER Gloss, WaterBase, 1 gal (ME66232)
- SUNNYSIDE Paint and Varnish Remover, 5 gal. (803G5)
- NEWSTRIPE Striping Paint, 18 oz., Cover-Up Green, Water -Based (10002977)
- NEWSTRIPE Striping Paint, 18 oz., White, Water -Based (10003444)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Handicap Blue, Water -Based (10002070)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Red, Water -Based (10002071)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Utility White, Solvent -Based (A03900007)
- SEYMOUR MIDWEST InvertedTipSolvBaseOrgFlour20oz (20-957)
- RAE Traffic Zone Marking Paint, 1 gal., Yellow, Chlorinated Solvent -Based (2494-01)
- Newstripe Striping & Marking Paint