Shop All Striping & Marking Paint
Newstripe
Traffic Striping Paint, 5 gal., White, Water -Based
Mfr # 10001008
Zoro # G7318600
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Base Type Water
- Size 5 gal.
- Paint and Primer Sub Category Traffic Striping Paint
- For Use With All Airless Striping Machines and Will Spray Crisp, Sharp Lines, That are Durable and Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newstripe
- MFR # 10001008
- Zoro # G7318600
- UPC # 610036010081
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 5 gal. |
Details
Item | Striping Paint |
Paint Color Family | Whites |
Color | White |
Base Type | Water |
Paint and Primer Sub Category | Traffic Striping Paint |
For Use With | All Airless Striping Machines and Will Spray Crisp, Sharp Lines, That are Durable and Bright |
Description
Paint,Traffic,White,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Purple, Gloss, 12 oz (334042)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester, 3 PK (3TRI)
- VARATHANE WOOD STN VINT AQUA QT (297427)
- READY SEAL Ready Seal 816078001159 115 1g Stain & Sealer for Wood - Pecan (816078001159)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Red, Water -Based (10002071)
- NEWSTRIPE Athletic Field Marking Paint, 5 gal., White, Water -Based (10000143)
- NEWSTRIPE Striping Paint, 18 oz., White, Water -Based (10003444)
- NEWSTRIPE Striping Paint, 18 oz., Cover-Up Green, Water -Based (10002977)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Utility White, Solvent -Based (A03900007)
- KRYLON INDUSTRIAL Pavement Striping Paint, 1 gal., Parking Lot Yellow, Solvent -Based (K42132920-16)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Purple, Solvent -Based (3016PRO-CASE)
- Newstripe Striping & Marking Paint