Shop All Striping & Marking Paint
Newstripe
Traffic Striping Paint, 5 gal., Handicap Blue, Water -Based
Mfr # 10002070
Zoro # G7318619
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blues
- Base Type Water
- Size 5 gal.
- Paint and Primer Sub Category Traffic Striping Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newstripe
- MFR # 10002070
- Zoro # G7318619
- UPC # 610036020707
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 5 gal. |
Details
Item | Striping Paint |
Paint Color Family | Blues |
Color | Handicap Blue |
Base Type | Water |
Paint and Primer Sub Category | Traffic Striping Paint |
Description
Paint,Traffic,Hcblue,5 gal.,Fast Dry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Flat Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1TTW7)
- ZEP Floor Finish, 5 gal., Dry 30 min., RTU (143135)
- SUPERIOR ELECTRIC Airless Paint Sprayer Replacement Inlet Strainer (PS740B)
- GRACO Tip Filter, 60 Mesh, PK5 (224454)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Red, Water -Based (10002071)
- NEWSTRIPE Striping Paint, 18 oz., Cover-Up Green, Water -Based (10002977)
- NEWSTRIPE Striping Paint, 18 oz., White, Water -Based (10003444)
- RUST-OLEUM Marking Paint, 10.5 oz., Safety Red, Solvent -Based (275089)
- RUST-OLEUM Inverted Striping Paint, 20 oz, White, Solvent -Based (2391838V)
- NELSON PAINT Tree Marking Paint, 1 qt., Blue, Solvent -Based (23 24 QT BLUE)
- SEYMOUR MIDWEST 20 Oz Fluorescent Red-Orange Stripe Inverted Marking Paint Water-Based (20-658)
- Newstripe Striping & Marking Paint