Shop All Striping & Marking Paint
Newstripe
Traffic Striping Paint, 1 gal., White, Acrylic -Based
Mfr # 10000081
Zoro # G7318643
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Base Type Acrylic
- Size 1 gal.
- Paint and Primer Sub Category Traffic Striping Paint
- For Use With All Airless Striping Machines and Will Spray Crisp, Sharp Lines, That are Durable and Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newstripe
- MFR # 10000081
- Zoro # G7318643
- UPC # 610036000815
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 1 gal. |
Details
Item | Striping Paint |
Paint Color Family | Whites |
Color | White |
Base Type | Acrylic |
Paint and Primer Sub Category | Traffic Striping Paint |
For Use With | All Airless Striping Machines and Will Spray Crisp, Sharp Lines, That are Durable and Bright |
Description
Paint,Traffic,White,1 gal.
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Stucco Base Coat 10# (1202-11)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Blue, Water -Based (2326402)
- MACK BRUSHES Sword Striper-Pinstriping, Touch-Up (20-00)
- WEILER Weiler 804-40161 1 in. Vortec Pro Chip & Oil Brush; Pack of 30 (804-40161)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Red, Water -Based (10002071)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Handicap Blue, Water -Based (10002070)
- NEWSTRIPE Striping Paint, 18 oz., White, Water -Based (10003444)
- NEWSTRIPE Striping Paint, 18 oz., Cover-Up Green, Water -Based (10002977)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Traffic Red, Water -Based (283868)
- SEYMOUR MIDWEST 20 Oz White Stripe Inverted Marking Paint, Water-Based (20-652)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Black, 20 oz (1675838V)
- Newstripe Striping & Marking Paint