Shop All Striping & Marking Paint
Newstripe
Traffic Striping Paint, 1 gal., Red, Acrylic -Based
Mfr # 10000082
Zoro # G7318652
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Base Type Acrylic
- Size 1 gal.
- Paint and Primer Sub Category Traffic Striping Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newstripe
- MFR # 10000082
- Zoro # G7318652
- UPC # 610036000822
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 1 gal. |
Details
Item | Striping Paint |
Paint Color Family | Reds |
Color | Red |
Base Type | Acrylic |
Paint and Primer Sub Category | Traffic Striping Paint |
Description
Paint,Traffic,Red,1 gal.,Fast Dry
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIPLESS 2Gal Dripless Paint Dawg W/24 Liner (PD20)
- WOOSTER 3" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5231)
- WOOSTER Mini Paint Roller Frame & Cover, Cage, Steel Handle, 3" Rollers (R173-3)
- GRACO Airless Spray Gun Tip, 0.012" Tip Size (FFLP212)
- NEWSTRIPE Striping Paint, 18 oz., Cover-Up Green, Water -Based (10002977)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Red, Water -Based (10002071)
- NEWSTRIPE Athletic Field Marking Paint, 5 gal., White, Water -Based (10000143)
- NEWSTRIPE Striping Paint, 18 oz., White, Water -Based (10003444)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Red, Solvent -Based (T03611007)
- RUST-OLEUM Industrial Choice Striping Paint, 18 oz, Blue, Solvent -Based (263446)
- KRYLON INDUSTRIAL Pavement Striping Paint, 1 gal., Parking Lot Yellow, Water -Based (K41132920-16)
- Newstripe Striping & Marking Paint