Shop All Striping & Marking Paint
Newstripe
Striping Paint, 18 oz., White, Water -Based
Mfr # 10003444
Zoro # G7318670
product price: $66.29
/pk 12, $5.52/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Base Type Water
- Size 18 oz.
- Paint and Primer Sub Category Striping Paint
- For Use With Marking Parking Lots, Stencils, Synthetic Turf, And Football, Baseball, Softball, And Soccer Athletic Fields
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newstripe
- MFR # 10003444
- Zoro # G7318670
- UPC # 610036034445
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 18 oz. |
Details
Item | Striping Paint |
Paint Color Family | Whites |
Color | White |
Base Type | Water |
Paint and Primer Sub Category | Striping Paint |
For Use With | Marking Parking Lots, Stencils, Synthetic Turf, And Football, Baseball, Softball, And Soccer Athletic Fields |
Description
Paint,Aerosol,Athletic White,PK12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1/2 Pt Antique Walnut Gel Stain Oil-Based Heavy Bodied Stain (AH)
- GENERAL FINISHES 1 Pt Dye Stain Water-Based Wood Stain Reducer (DPU)
- VHT Heat Resistant to 550 Degrees Fahrenheit, Flat Black, 11 Ounce Aerosol Spray Can (SP130)
- RUST-OLEUM Anti-Skid Additive 3.4Oz (279847)
- NEWSTRIPE Striping Paint, 18 oz., Cover-Up Green, Water -Based (10002977)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Red, Water -Based (10002071)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Handicap Blue, Water -Based (10002070)
- RUST-OLEUM 2300 System Inverted Striping Paint Aerosol, Red (2364838)
- RUST-OLEUM Marking Paint, T1600, Industrial, 12 oz, Yellow (306515)
- RUST-OLEUM Industrial Choice Striping Paint, 18 oz, Blue, Solvent -Based (1627838)
- GENERAL PAINT Painter's Select Oil Zone Marking Paint, Flat Finish, Yellow, Gallon - (353805)
- Newstripe Striping & Marking Paint