Shop All Striping & Marking Paint
Newstripe
Striping Paint, 18 oz., White, Solvent -Based
Mfr # 10003522
Zoro # G7318768
product price: $71.79
/pk 12, $5.98/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Base Type Solvent
- Size 18 oz.
- Paint and Primer Sub Category Striping Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newstripe
- MFR # 10003522
- Zoro # G7318768
- UPC # 610036035220
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 18 oz. |
Details
Item | Striping Paint |
Paint Color Family | Whites |
Color | White |
Base Type | Solvent |
Paint and Primer Sub Category | Striping Paint |
Description
Paint,Aerosol,Traffic White,PK12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3/4" Artist Paint Brush, Camel Hair Bristle (F1626)
- VARATHANE Floor Finish, Crystal Clear, Satin, 1 gal. (230231)
- TITAN HVLP Air Hose, 30 ft, 3/4 In (0277337)
- LINZER Brush Stain Set Polyester 2Pc (A1525)
- NEWSTRIPE Striping Paint, 18 oz., Cover-Up Green, Water -Based (10002977)
- NEWSTRIPE Striping Paint, 18 oz., White, Water -Based (10003444)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Handicap Blue, Water -Based (10002070)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Red, Water -Based (10002071)
- RAE Traffic Zone Marking Paint, 1 gal., Bright Red, Alkyd Solvent -Based (4564-01)
- KRYLON INDUSTRIAL Over Head Marking Paint, 17 oz., Fluorescent Orange, Water -Based (K04003000)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Traffic White, Water -Based (283903)
- Newstripe Striping & Marking Paint