Shop All Striping & Marking Paint
Newstripe
Striping Paint, 18 oz., Handicap Blue, Solvent -Based
Mfr # 10004275
Zoro # G7318847
product price: $70.55
/pk 12, $5.88/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blues
- Base Type Solvent
- Size 18 oz.
- Paint and Primer Sub Category Striping Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newstripe
- MFR # 10004275
- Zoro # G7318847
- UPC # 610036042754
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 18 oz. |
Details
Item | Striping Paint |
Paint Color Family | Blues |
Color | Handicap Blue |
Base Type | Solvent |
Paint and Primer Sub Category | Striping Paint |
Description
Paint,Aerosol,Traffic Hcblue,PK12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Mastic Coating, Dunes Tan, Semi-gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series (9171402)
- PENOFIN Semi-Transparent Sierra Oil-Based Penetrating Wood Stain 5 gal (F3ESI5G)
- ALLWAY Swivel Pail Hook (SPH)
- WOMBAT PORTAPAINT HDPE Paint Bucket, 1 1/2 gal (5009)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Handicap Blue, Water -Based (10002070)
- NEWSTRIPE Striping Paint, 18 oz., White, Water -Based (10003444)
- NEWSTRIPE Striping Paint, 18 oz., Cover-Up Green, Water -Based (10002977)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Red, Water -Based (10002071)
- SEYMOUR MIDWEST InvertedTip Mrking Black 20oz (20-663)
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot White, Solvent -Based (K42130404-20)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Royal Blue, Water -Based (K00830908)
- Newstripe Striping & Marking Paint