Shop All Striping & Marking Paint
Newstripe
Striping Paint, 18 oz., Green, Water -Based
Mfr # 10003445
Zoro # G7318759
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Greens
- Base Type Water
- Size 18 oz.
- Paint and Primer Sub Category Striping Paint
- For Use With Marking Parking Lots, Stencils, Synthetic Turf, And Football, Baseball, Softball, And Soccer Athletic Fields
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newstripe
- MFR # 10003445
- Zoro # G7318759
- UPC # 610036034452
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 18 oz. |
Details
Item | Striping Paint |
Paint Color Family | Greens |
Color | Green |
Base Type | Water |
Paint and Primer Sub Category | Striping Paint |
For Use With | Marking Parking Lots, Stencils, Synthetic Turf, And Football, Baseball, Softball, And Soccer Athletic Fields |
Net Weight | 18 oz. |
Application Method | Aerosol |
Description
Paint,Aerosol,Athletic Green,PK12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 3/16" Nap, Woven Fabric (R575-9)
- WATCO Revitalizing Oil, Clear, Gloss, 1 qt. (66041)
- KRYLON Spray Paint, Silver Metallic, Stainless Steel, 11 oz (K02400777)
- MINWAX Wood Finish Semi-Transparent Early American Oil-Based Penetrating Wood Stain 1 gal (71008000)
- NEWSTRIPE Striping Paint, 18 oz., Cover-Up Green, Water -Based (10002977)
- NEWSTRIPE Striping Paint, 18 oz., White, Water -Based (10003444)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Handicap Blue, Water -Based (10002070)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Red, Water -Based (10002071)
- RUST-OLEUM Athletic Field Striping Paint, 17 oz., Fluorescent Green, Water -Based (257403)
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., Red, Water -Based (K52130101-20)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Clear (266594)
- Newstripe Striping & Marking Paint