Shop All Striping & Marking Paint
Newstripe
Striping Paint, 18 oz., Cover-Up Green, Water -Based
Mfr # 10002977
Zoro # G7318722
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Greens
- Base Type Water
- Size 18 oz.
- Paint and Primer Sub Category Striping Paint
- For Use With Marking Parking Lots, Stencils, Synthetic Turf, And Football, Baseball, Softball, And Soccer Athletic Fields
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newstripe
- MFR # 10002977
- Zoro # G7318722
- UPC # 610036029779
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 18 oz. |
Details
Item | Striping Paint |
Paint Color Family | Greens |
Color | Cover-Up Green |
Base Type | Water |
Paint and Primer Sub Category | Striping Paint |
For Use With | Marking Parking Lots, Stencils, Synthetic Turf, And Football, Baseball, Softball, And Soccer Athletic Fields |
Description
Paint,Aerosol,Cover-Up Green,PK12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE Satin Clear Water-Based Polyurethane 11.25 oz (318290)
- ASTRO PNEUMATIC Brush Cleaning Kit, for Spray Paint Guns (4544)
- PAINTLINE Hinge Hooks, 100PK (PSDR.HHOOK)
- DEVILBISS Spray Gun Replacement Needle, 1.4 In. (SP-300S-14-K)
- NEWSTRIPE Striping Paint, 18 oz., White, Water -Based (10003444)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Red, Water -Based (10002071)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Handicap Blue, Water -Based (10002070)
- RUST-OLEUM Industrial Choice Striping Paint, 18 oz, Red, Solvent -Based (1665838)
- TRAFFIC AND ZONE Traffic And & Curb Red Latex Gallon Traffic Paint (Z90R00813-16)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Safety Yellow, Solvent -Based (A03823007)
- KRYLON Quik-Mark Solvent-Based Inverted Marking Paint, 12PK (A03900007)
- Newstripe Striping & Marking Paint