Shop All Striping & Marking Paint
Newstripe
Striping Paint, 18 oz., Blue, Water -Based
Mfr # 10003468
Zoro # G7318689
product price: $61.35
/pk 12, $5.11/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blues
- Base Type Water
- Size 18 oz.
- Paint and Primer Sub Category Striping Paint
- For Use With Marking Parking Lots, Stencils, Synthetic Turf, And Football, Baseball, Softball, And Soccer Athletic Fields
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newstripe
- MFR # 10003468
- Zoro # G7318689
- UPC # 610036034681
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 18 oz. |
Details
Item | Striping Paint |
Paint Color Family | Blues |
Color | Blue |
Base Type | Water |
Paint and Primer Sub Category | Striping Paint |
For Use With | Marking Parking Lots, Stencils, Synthetic Turf, And Football, Baseball, Softball, And Soccer Athletic Fields |
Net Weight | 18 oz. |
Application Method | Aerosol |
Description
Paint,Aerosol,Athletic Blue,PK12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Mold and Mildew Paint, 5 gal., White (270269)
- RUST-OLEUM Black, Semi-Gloss, 15 Oz (239107)
- MINWAX Water Based Oil-Modified Polyurethane Transparent Satin Clear Water-Based Latex Oil-Modified (710330000)
- BENJAMIN MOORE &-INSL-X QT WHT Stix WTR Primer (SXA110099-04)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Red, Water -Based (10002071)
- NEWSTRIPE Striping Paint, 18 oz., White, Water -Based (10003444)
- NEWSTRIPE Striping Paint, 18 oz., Cover-Up Green, Water -Based (10002977)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Handicap Blue, Water -Based (10002070)
- RUST-OLEUM Traffic Zone Striping Paint, 5 gal., White, Water-Based (2391300)
- SEYMOUR MIDWEST 20 Oz Precaution Blue Stripe Inverted Marking Paint, Water-Based (20-653)
- RAE Traffic Zone Marking Paint, 5 gal., White, Alkyd Solvent -Based (2408-05)
- Newstripe Striping & Marking Paint