Shop All Striping & Marking Paint
Newstripe
Striping Paint, 18 oz., Black, Water -Based
Mfr # 10003495
Zoro # G7318713
product price: $61.39
/pk 12, $5.12/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blacks
- Color Black
- Base Type Water
- Size 18 oz.
- Paint and Primer Sub Category Striping Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newstripe
- MFR # 10003495
- Zoro # G7318713
- UPC # 610036034957
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 18 oz. |
Details
Item | Striping Paint |
Paint Color Family | Blacks |
Color | Black |
Base Type | Water |
Paint and Primer Sub Category | Striping Paint |
For Use With | Marking Parking Lots, Stencils, Synthetic Turf, And Football, Baseball, Softball, And Soccer Athletic Fields |
Net Weight | 18 oz. |
Description
Paint,Aerosol,Athletic Black,PK12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS 2qt. Pressure Spray Gun Cup (KB-555)
- MOTORCRAFT Touch-Up Paint Pmpc195007301A, Pmpc195007301A (PMPC195007301A)
- RAE Traffic Zone Marking Paint, 5 Gal., Black, Chlorinated Solvent -Based (7186-05)
- DEVILBISS 17 PSI Prolite Spray Guns (DEV-905132)
- NEWSTRIPE Striping Paint, 18 oz., Cover-Up Green, Water -Based (10002977)
- NEWSTRIPE Striping Paint, 18 oz., White, Water -Based (10003444)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Handicap Blue, Water -Based (10002070)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Red, Water -Based (10002071)
- RAE Traffic Zone Marking Paint, 5 Gal., Black, Chlorinated Solvent -Based (2186-05)
- NELSON PAINT Tree Marking Paint, 1 gal., Blue, Water -Based (25 06 GL BLUE)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Fluorescent Red/Orange, 20 oz (203028V)
- Newstripe Striping & Marking Paint