Shop All Striping & Marking Paint
Newstripe
Striping Paint, 18 oz., Augusta Green, Water -Based
Mfr # 10003595
Zoro # G7318801
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Greens
- Base Type Water
- Size 18 oz.
- Paint and Primer Sub Category Striping Paint
- For Use With Marking Parking Lots, Stencils, Synthetic Turf, And Football, Baseball, Softball, And Soccer Athletic Fields
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newstripe
- MFR # 10003595
- Zoro # G7318801
- UPC # 610036035954
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 18 oz. |
Details
Item | Striping Paint |
Paint Color Family | Greens |
Color | Augusta Green |
Base Type | Water |
Paint and Primer Sub Category | Striping Paint |
For Use With | Marking Parking Lots, Stencils, Synthetic Turf, And Football, Baseball, Softball, And Soccer Athletic Fields |
Net Weight | 18 oz. |
Application Method | Aerosol |
Description
Paint,Aerosol,Athletic Aug Green,PK12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 32 Oz Kit Whiteboard Paint Covers 50 Sq. Ft., Gloss, Clear (SP-1101)
- ZORO SELECT 6" Mini Paint Roller Cover, 1/2" Nap, Acrylic, 2 PK (403T18)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Caution Blue, 20 oz (203022V)
- WOOSTER R406-11 11 in. Paint Tray Liner (488216)
- NEWSTRIPE Striping Paint, 18 oz., Cover-Up Green, Water -Based (10002977)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Handicap Blue, Water -Based (10002070)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Red, Water -Based (10002071)
- NEWSTRIPE Striping Paint, 18 oz., White, Water -Based (10003444)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Red, Solvent -Based (T03611007)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Green, Water -Based (203032)
- RUST-OLEUM Marking Paint, 17 oz., Black, Water -Based (359824)
- Newstripe Striping & Marking Paint