Shop All Striping & Marking Applicators
Newstripe
Roller Line Striper, Pavement, 5 gal.
Mfr # 10003068
Zoro # G5897586
product price: $1,830.00
/ea
Free Shipping & Returns
$1,830.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds 1 to 5 gal
- Overall Length 50 in
- For Use With Striping Paint
- Includes 3 PK (4 In), Battery Charger, Roller Kit, Safety and Instructional Manual
- Paint Sprayer Sub-Brand RollMaster 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newstripe
- MFR # 10003068
- Zoro # G5897586
- UPC # 610036030683
- Country of Origin United States
- Category Striping & Marking Applicators
Dimensions
Overall Length | 50 in |
Details
Item | Striping Machine |
Holds | 1 to 5 gal |
For Use With | Striping Paint |
Includes | 3 PK (4 In), Battery Charger, Roller Kit, Safety and Instructional Manual |
Paint Sprayer Sub-Brand | RollMaster 5000 |
Description
Striping Machine, RollMaster 5000, Overall Length 50 in, Holds 1 to 5 gal, For Use With Striping Paint, Includes 3 PK (4 In), Battery Charger, Roller Kit, Safety and Instructional Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Interior/Exterior Paint, Flat, Water Base, New Caterpillar Yellow, 1 gal (K11004711)
- GENERAL FINISHES 1 Gal Clear Exterior 450 Topcoat Water-Based Topcoat, Satin (GXS)
- RUST-OLEUM Polyurethane Spray, Clear, 11.25 oz. (200081)
- WOOSTER 3" Paint Roller Cover, 1/8" Nap, Foam, 2 PK (R730-3)
- NEWSTRIPE Striping Machine, 3 gal ., Field Marker (10004867)
- NEWSTRIPE Field Layout System, Proline 25 pcs. (10002718)
- NEWSTRIPE Dry Line Marker, Hd 50 lb., 4 Wheel (10001744)
- NEWSTRIPE Airless Striping Machine, 4400, Pushtype (10003566)
- NEWSTRIPE Airless Striping Machine, 4250 Pushtype (10003947)
- NEWSTRIPE Roller Line Striper, Pavement, 1 gal. (10003856)
- ZORO SELECT Floor Tape Applicator (FTA01)
- Newstripe Striping & Marking Applicators