Shop All Striping & Marking Applicators
Newstripe
Roller Line Striper, Pavement, 1 gal.
Mfr # 10003856
Zoro # G5913241
Free Shipping & Returns
$905.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds 1 gal
- Overall Length 29 in
- Material of Construction Steel
- For Use With Striping Paint
- Includes 3 PK (4 Inch), Roller Kit, Safety and Instructional Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newstripe
- MFR # 10003856
- Zoro # G5913241
- UPC # 610036038566
- Country of Origin United States
- Category Striping & Marking Applicators
Dimensions
Overall Length | 29 in |
Details
Item | Striping Machine |
Holds | 1 gal |
Material of Construction | Steel |
For Use With | Striping Paint |
Includes | 3 PK (4 Inch), Roller Kit, Safety and Instructional Manual |
Description
Striping Machine, Holds 1 gal, Material of Construction Steel, Overall Length 29 in, For Use With Striping Paint, Includes 3 PK (4 Inch), Roller Kit, Safety and Instructional Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENOFIN Transparent Tigerwood Oil-Based Penetrating Hardwood Stain 1 gal (F3XHTGA)
- THE BRUSH MAN 2" Paint Brush Multipack 12 PK (PB31720)
- SAVOGRAN CO PAINT STRIPPER QT STRYPEEZE DCM FREE (01232)
- GENERAL FINISHES 1 Qt Burnt Umber Enduro RTM Water-Based Wood Stain (QBU)
- NEWSTRIPE Replacement Roller Kit, 3 PK, 4 In. (10004380)
- NEWSTRIPE Infield Drag, 3 Piece, Steel (10001592)
- NEWSTRIPE Newstripe Rear Caster, (10001231)
- NEWSTRIPE Replacement Roller Kit, 3 PK, 3 In. (10004378)
- NEWSTRIPE Airless Striping Machine, 4400, Pushtype (10003566)
- NEWSTRIPE Field Layout System, Proline 50 pcs. (10002717)
- TITAN Inlet/Outlet Valve Replacement Kit (0537903)
- Newstripe Striping & Marking Applicators