Shop All Paint Roller Kits
Newstripe
Replacement Rollers, 12 PK, 3 In.
Mfr # 10001461
Zoro # G5986276
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (12) Rollers and (24) Discs
- Roller Length 3"
- Features Includes: (12) 3" Rollers; (24) Concrete Discs; (24) Asphalt Discs
- Overall Length 3 in
- Material of Construction Foam/Rubber/PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newstripe
- MFR # 10001461
- Zoro # G5986276
- UPC # 610036014614
- Country of Origin United States
- Category Paint Roller Kits
Dimensions
Roller Length | 3" |
Overall Length | 3 in |
Details
Item | Roller Kit |
Includes | (12) Rollers and (24) Discs |
Features | Includes: (12) 3" Rollers; (24) Concrete Discs; (24) Asphalt Discs |
Material of Construction | Foam/Rubber/PVC |
For Use With | Rollmaster 1000 and 5000 Parking Lot Striping Machine |
Description
Roller Kit, Material of Construction Foam/Rubber/PVC, Overall Length 3 in, For Use With Rollmaster 1000 and 5000, Includes (12) Rollers and (24) Discs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABOT SemiSolid DeckStain, NewRedwood, Flat, 1gal (140.0001417.007)
- KILZ Original White Flat Oil-Based Spray Primer and Sealer 13 oz (10444)
- RAINGUARD BRANDS 1 Gal. Cool Coat Thermal Barrier, Matte, White (SP-2001)
- 3M Orange Head Refill, Atomizing Type, PK4 (26614)
- NEWSTRIPE Replacement Rollers, 12 PK, 2 In. (10000729)
- NEWSTRIPE Replacement Rollers, 12 PK, 4 In. (10000728)
- LINZER Cover Frm Pnt Rlr Trm Foam 3In (RT308)
- WOOSTER Paint Roller Kit, 3in. (RR395-3)
- LINZER Tray Paint Roller Metal Quart (RM 400)
- WOOSTER Paint Roller Kit, 4 I/2 In (RR393-4 1/2)
- LINZER Roller Tray Kit 11Pc Mtl 9In (RS611)
- Newstripe Paint Roller Kits