Shop All Striping & Marking Applicators
Newstripe
Replacement Roller Kit, 3 PK, 4 In.
Mfr # 10004377
Zoro # G9495735
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number Mfr. No. 19ZN13
- Includes (3) Roller Covers and Discs (4 in), Paint Hose and Instructional Manual
- Size 4 in
- Accessory Type Roller Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newstripe
- MFR # 10004377
- Zoro # G9495735
- UPC # 610036043775
- Country of Origin United States
- Category Striping & Marking Applicators
Dimensions
Size | 4 in |
Details
Item | Roller Kit |
For Use With Mfr. Model Number | Mfr. No. 19ZN13 |
Includes | (3) Roller Covers and Discs (4 in), Paint Hose and Instructional Manual |
Accessory Type | Roller Kit |
Description
Roller Kit, For Use With Mfr. Model Number Mfr. No. 19ZN13, Size 4 In., Includes (3) Roller Covers and Discs (4 In.), Paint Hose and Instructional Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Paint Thinner, 5 gal. (160300)
- WOOSTER Plastic Paint Tray Liner, 17" L, 11.75" W, 12 PK (BR496)
- GRACO Hose, Drain, St Stand (246381)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Antique White, 1 gal (380221)
- NEWSTRIPE Replacement Roller Kit, 3 PK, 3 In. (10004378)
- NEWSTRIPE Infield Drag, 3 Piece, Steel (10001592)
- NEWSTRIPE Field Layout System, Proline 25 pcs. (10002718)
- NEWSTRIPE Airless Striping Machine, 4400, Pushtype (10003566)
- NEWSTRIPE Roller Line Striper, Pavement, 1 gal. (10003856)
- NEWSTRIPE Newstripe 4400 Airless Walk Behind Paint Striper (10003566)
- TITAN Striping Machine, Holds 5 gal., Aluminum (0537015)
- Newstripe Striping & Marking Applicators