Shop All Trash Compactors
Newstripe
Mid-Size Commercial Compactor, 55 gal.
Mfr # 10001453
Zoro # G2243711
product price: $7,299.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$7,299.00
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Overall Depth 24 in
- Overall Height 76 in
- Overall Width 36 in
- Compacting Force 3,560 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newstripe
- MFR # 10001453
- Zoro # G2243711
- UPC # 610036014539
- Country of Origin United States
- Category Trash Compactors
Dimensions
Overall Depth | 24 in |
Overall Height | 76 in |
Overall Width | 36 in |
Details
Item | Spark-Resistant Air Powered Compactor |
Capacity | 55 gal |
Compacting Force | 3,560 lb |
Cycle Time | 60 sec |
Motor Type | Manual |
Pump Type | Air |
Construction | welded |
Includes | Contact Surfaces Are Covered In Spark Resistant Aluminum, Two Handed Safety Control Lever, Safety and Instructional Manual |
Description
Spark-Resistant Air Powered Compactor, Overall Height 76 in, Overall Width 36 in, Overall Depth 24 in, Capacity 55 gal, Cycle Time 60 sec, 3,560 lb, Manual, Air, Welded, Includes Contact Surfaces Are Covered In Spark Resistant Aluminum, Two Handed Safety Control Lever, Safety and Instructional Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Sorbents, 2 gal, 15 in x 19 in, Oil, White, Polypropylene (L70320)
- SPILLTECH Sorbents, 12 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD100S)
- BERKSHIRE Dry Wipe, White, Pack, Cotton, 150 Wipes, 12 in x 12 in (ECW60.1212.20)
- OIL-DRI Oil Absorbent Pad 15X60" (L90908)
- NEWSTRIPE Waste Compactor, Manual, 55 gal. Capacity (10001258)
- HERKULES Can Crusher, 2.1 Tons (HCR3)
- ZING Can Crusher Kit With Sign (7008)
- ZORO SELECT Manual Trash Compactor, Blue, 55 gal. (MTC-55)
- VESTIL Manual Trash Compactor MTC-55 for 55 Gallon Drums (MTC-55)
- HERKULES Can Crusher, 3.75 Tons (HCR1)
- TRANSFORMING TECHNOLOGIES 7 Gallons, Carbon Loaded Waste Basket (WBAS28)
- Newstripe Trash Compactors