Shop All Trash Compactors
Newstripe
Mid-Size Cmmercl Compactor, 55 gal.
Mfr # 10001259
Zoro # G9941197
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$5,780.00
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Overall Depth 24 in
- Overall Height 76 in
- Overall Width 36 in
- Compacting Force 3,560 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newstripe
- MFR # 10001259
- Zoro # G9941197
- UPC # 610036012597
- Country of Origin United States
- Category Trash Compactors
Dimensions
Overall Depth | 24 in |
Overall Height | 76 in |
Overall Width | 36 in |
Details
Item | Air Powered Compactor |
Capacity | 55 gal |
Compacting Force | 3,560 lb |
Cycle Time | 60 sec |
Motor Type | Manual |
Pump Type | Air |
Construction | welded |
Includes | Two Handed Safety Control Lever, Safety and Instructional Manual |
Description
Air Powered Compactor, Overall Height 76 in, Overall Width 36 in, Overall Depth 24 in, Capacity 55 gal, Cycle Time 60 sec, 3,560 lb, Manual, Air, Welded, Includes Two Handed Safety Control Lever, Safety and Instructional Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITTANY PAPER MILLS NP-6800WC PE 7.5 in. Control Roll Towel NP, White (NP-6800WC (PE))
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 950 ft, White, 6 PK (02001)
- LIBMAN COMMERCIAL Glass/Dish Sponge, 12PK (35)
- PIG Sorbents, 19 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT127)
- NEWSTRIPE Waste Compactor, Manual, 55 gal. Capacity (10001258)
- COMMERCIAL ZONE PRODUCTS Cove Isle Pole-mounted WSC, Black (750801)
- ZORO SELECT Manual Trash Compactor, Blue, 55 gal. (MTC-55)
- VESTIL Manual Trash Compactor MTC-55 for 55 Gallon Drums (MTC-55)
- HERKULES Aerosol Can Crusher, 15 Tons (AFC2)
- VESTIL 55 Gal Pneumatic Trash Compactor (MTC-PNU-55)
- EASY PULL Easy Pull Can Crusher (EP 1026)
- Newstripe Trash Compactors