Shop All Aerosol Can Recycling Equipment
Newstripe
Dual Carbon filter, w/ Check Ball
Mfr # 10004722
Zoro # G7274480
product price: $530.00
/ea
Free Shipping & Returns
$530.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Aerosol Recycling Can Capacity 1,200
- Includes Indicator Check Valve
- For Use With 19ZN25, 53JT43, Aerosol Spray Cans
- Features Reusable
- Standards California SB1158; EPA; OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newstripe
- MFR # 10004722
- Zoro # G7274480
- UPC # 610036047223
- Country of Origin United States
- Category Aerosol Can Recycling Equipment
Dimensions
Maximum Aerosol Can Height | 10 in |
Details
Item | Dual Carbon Filter |
Aerosol Recycling Can Capacity | 1,200 |
Includes | Indicator Check Valve |
For Use With | 19ZN25, 53JT43, Aerosol Spray Cans |
Features | Reusable |
Standards | California SB1158; EPA; OSHA |
Filter Media | Carbon |
Compatible Mfr Part Number | 10004317, 10004721 |
California SB1158 Compliant | Yes |
Filters Out | VOCs |
Filter/Cartridge Type | Carbon Filter |
Filter Life | 90 day |
Description
Dual Carbon Filter, Maximum Aerosol Can Height 10 in, Product Type Carbon Filter with Reusable Housing, Includes Indicator Check Valve, Compatible Grainger Part Number 19ZN25, 53JT43, Compatible Mfr Part Number 10004317, 10004721, Filter Life 90 day, Features Reusable, California SB1158 Compliant Yes, Filter Media Carbon, Filter/Cartridge Type Carbon Filter, Filters Out VOCs, Standards California SB1158; EPA; OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 3/4 in W, 1 in H, White (M7-2-425-FP)
- THE BRUSH MAN 5-Gallon Red Eagle Gasoline Container W/Funnel (GAS-5 GAL)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5410BL)
- JACKSON SAFETY Protective Eyewear, Blue Anti-Fog; Amber (50003)
- NEWSTRIPE Aerosol Recycling System, Can 10-1/2" H (10004840)
- NEWSTRIPE Newstripe Safe2Vent„¢ Replacement Carbon Filter, 2/Pack, 10004703 (10004703)
- NEWSTRIPE Carbon Filter, Can 10-1/2" H, PK2 (10004898)
- NEWSTRIPE Carbon Filter, Can 10-1/2" H (10004841)
- NEWSTRIPE 3 Can Aerosol Can Disposal System (10004721)
- NEWSTRIPE Aerosol Can Disposal with Counter (10004700)
- JUSTRITE Aerosolv Repair Kit Aeroprene Gasket (DRM987-VTG)
- Newstripe Safety Storage