Shop All Entrance Mats
Newstripe
Drag Mat 3 ft. W, Rubber
Mfr # 10004485
Zoro # G7318390
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material and Surface Material Rubber
- Overall Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newstripe
- MFR # 10004485
- Zoro # G7318390
- UPC # 610036044857
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Details
Item | Drag Mat |
Backing Material and Surface Material | Rubber |
Description
Drag Mat,3 ft. W,Rubber/Steel
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Two Wire Duct Detector (D2)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Scratch (SR118)
- EDWARDS SIGNALING Remote Test Station, 2 Watt (SD-TRK)
- JENSENDISTRIBUTIONSERVICES XX-Large Rubber Stud Floor Mat (MI2592428)
- NEWSTRIPE Drag Mat 6 ft. W, Rubber (10004486)
- CONDOR Entrance Mat, Burgundy, 3 ft. W x 5 ft. L (36VK07)
- NOTRAX Entrance Mat, Dark Gray, 2 ft. W x 3 ft. L (132S0023CH)
- APACHE MILLS Entrance Mat, Smoke, 3 ft. W x 5 ft. L (0103117143X5)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (138S0035CH)
- WATERHOG Waterhog Mat, Green, 3 ft. W x (MAT156GN)
- CAROLINES TREASURES Carolines Treasures 8232-MAT Crawfish Indoor Or Outdoor Mat - 18 x 27 in. (8232-MAT)
- Newstripe Entrance Mats