Shop All Aerosol Can Recycling Equipment
Newstripe
Carbon Filter, Can 10-1/2" H
Mfr # 10004841
Zoro # G2541819
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Aerosol Recycling Can Capacity 1
- For Use With Can Diameter 2 in to 3 in
- Includes Cartridge
- For Use With Can Height 10 1/2 in
- Can Counter Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newstripe
- MFR # 10004841
- Zoro # G2541819
- UPC # 610036048411
- Country of Origin United States
- Category Aerosol Can Recycling Equipment
Dimensions
For Use With Can Diameter | 2 in to 3 in |
For Use With Can Height | 10 1/2 in |
Maximum Aerosol Can Height | 10 1/2 in |
Details
Item | Carbon Filter |
Aerosol Recycling Can Capacity | 1 |
Includes | Cartridge |
Can Counter Included | No |
For Use With | 10004840, 19ZN24, 436D37 |
Features | Captures Odors and VOC's |
Standards | California SB1158; EPA; OSHA |
Product Type | Carbon Filter with Reusable Housing |
California SB1158 Compliant | Yes |
Compatible Mfr Part Number | 10004290, 10004840 |
Description
Carbon Filter, Product Type Carbon Filter with Reusable Housing, Includes Cartridge, Compatible Grainger Part Number 19ZN24, 436D37, Compatible Mfr Part Number 10004290, 10004840, California SB1158 Compliant Yes, Standards California SB1158; EPA; OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIFT INDUSTRIES Acid Eater Absorber & Neutralizer, 5-Gallons, Clift Industries 1001-004 (1001-004)
- DANNER Hiker Boot, D, 10, Brown, PR (13860-10D)
- ALL-SOURCE Waist Nail Apron (323037)
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- NEWSTRIPE Aerosol Recycling System, Can 10-1/2" H (10004840)
- NEWSTRIPE AeroVent® Replacement Carbon Filter, 2 Pack, 10004898 (10004898)
- NEWSTRIPE Carbon Filter, w/ Check Ball (10004701)
- NEWSTRIPE Aerosol Can Disposal with Counter (10004700)
- NEWSTRIPE 3 Can Aerosol Can Disposal System (10004721)
- NEWSTRIPE Carbon Filter, Can 10-1/2" H, PK2 (10004898)
- JUSTRITE AEROSOLV Colorimetric Indicator Replacement Cartridge (DRM667)
- Newstripe Aerosol Can Recycling Equipment