Shop All Wood Screws
Newport Fasteners
Wood Screw, #9, 3/4 in, Black Oxide Flat Head Phillips Drive, 4000 PK
Mfr # 127844
Zoro # G306356792
product price: $254.99
/pk 4000, $0.06/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #9
- Drive Size #2
- Finish Black Oxide
- Head Height 0.108 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 127844
- Zoro # G306356792
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Head Height | 0.108 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Finish | Black Oxide |
Item | Wood Screw |
Description
#9x3/4" DeepWood Screws/Phil./Flat Hd/Type 17 Point Pt/No Nibs/Type 17/Full Thread,4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Zinc Plated Steel Washer Cap Push Nuts 20PK (61148)
- MIDWEST FASTENER Sheet Metal Screw, 3/8" x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 3 PK (38248)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 20 PK (63301)
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, Steel, Zinc Plated, 5/8 in H, 10 PK (CPB188)
- NEWPORT FASTENERS Wood Screw, #2, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (744071-100)
- NEWPORT FASTENERS Wood Screw, #6, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (976034-100)
- NEWPORT FASTENERS Wood Screw, #10, 5/8 in, Black Oxide Steel Round Head Square Drive, 5000 PK (202908)
- NEWPORT FASTENERS Wood Screw, #14, 2-1/2 in, Zinc Plated Steel Round Head Slotted Drive, 650 PK (592338-650)
- NEWPORT FASTENERS Wood Screw, #7, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (902636-100)
- NEWPORT FASTENERS Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (878118-100)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 5500 PK (B25140.013.0150)
- Newport Fasteners Wood Screws