Shop All Wood Screws
Newport Fasteners
Wood Screw, #9, 1 in, Black Phosphate Case Hardened Steel Flat Head Phillips Drive, 5000 PK
Mfr # 370996-5000
Zoro # G106360241
product price: $251.99
/pk 5000, $0.05/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Case Hardened Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 370996-5000
- Zoro # G106360241
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Case Hardened Steel |
Finish | Black Phosphate |
Item | Wood Screw |
Description
#9 x 1" Particle Board Screws/Phillips/Flat Head/Case Hardened Steel/Black Phosphate , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Clevis Pin, 9/16" x 4", Low CSZ, Clear (CLPZ-0562-4000)
- PRIME-LINE Machine Screw, Pan, Phil/Sltd Comb Drive #6-32 X 1-1/2in 18-8 Stainless Steel 25PK (9008680)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 5 in L, Steel Blue Climaseal, 100 PK (3197407V2)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M8-1.25 Thread Size, 35 mm Lg, 100 PK (M01030.080.0035)
- NEWPORT FASTENERS Wood Screw, #6, 3/4 in, Zinc Plated Flat Head Square Drive, 7000 PK (907075)
- NEWPORT FASTENERS Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (609707-100)
- NEWPORT FASTENERS Wood Screw, #2, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (213524-100)
- NEWPORT FASTENERS Wood Screw, #6, 1-1/2 in, Black Oxide Flat Head Phillips Drive, 7000 PK (121281)
- NEWPORT FASTENERS Wood Screw, #2, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (744071-100)
- NEWPORT FASTENERS Wood Screw, #10, 1-1/2 in, Plain Case Hardened Steel Flat Head Phillips Drive, 5000 PK (827082-5000)
- Newport Fasteners Wood Screws