Shop All Wood Screws
Newport Fasteners
Wood Screw, #9, 1-1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK
Mfr # 392466-100
Zoro # G106351379
product price: $44.79
/pk 100, $0.45/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Screw Size #9
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 392466-100
- Zoro # G106351379
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Head Height | 0.108 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
#9 x 1 1/4" Wood Screws/Slotted/Flat Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.043.0175)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Yellow Zinc, 50 PK (2538334)
- NU-SET Eye Bolt 1 in ID, Steel, Zinc Plated (2892)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51050.025.0125)
- NEWPORT FASTENERS Wood Screw, #10, 5/8 in, Black Oxide Steel Round Head Square Drive, 5000 PK (202908)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Round Head Square Drive, 1000 PK (754226)
- NEWPORT FASTENERS Wood Screw, #4, 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (409746-100)
- NEWPORT FASTENERS Wood Screw, #6, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (897236-100)
- NEWPORT FASTENERS Wood Screw, #6, 1-1/2 in, Black Oxide Flat Head Phillips Drive, 7000 PK (121281)
- NEWPORT FASTENERS Wood Screw, #8, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (341626-100)
- NEWPORT FASTENERS Wood Screw, #10, 1-1/4 in, Black Oxide Steel Pan Head Phillips Drive, 5000 PK (239202)
- Newport Fasteners Wood Screws