Shop All Wood Screws
Newport Fasteners
Wood Screw, #9, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 417802-100
Zoro # G206352580
product price: $47.19
/pk 100, $0.47/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 1-1/4 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 417802-100
- Zoro # G206352580
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Head Height | 0.108 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
#9 x 1 1/4" Wood Screws/Phillips/Flat Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Collated Finishing Nail, 2 in L, 16 ga, Straight (SSSF16-2)
- MALCO Sheet Metal Screw, #7 x 1/2 in, 1000 PK (HW7X1/2ZT)
- MTD Nut-Hex Jam 5/8-18 (712-3056)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 5 PK (U01209.062.0325)
- NEWPORT FASTENERS Wood Screw, #12, 1 in, Zinc Plated Steel Oval Head Phillips Drive, 2750 PK (619847-2750)
- NEWPORT FASTENERS Wood Screw, #2, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (651648-100)
- NEWPORT FASTENERS Wood Screw, #12, 1-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 1800 PK (565321)
- NEWPORT FASTENERS Wood Screw, #8, 5/8 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (429889-100)
- NEWPORT FASTENERS Wood Screw, #6, 5/8 in, Black Oxide Steel Flat Head Phillips Drive, 9000 PK (645810)
- NEWPORT FASTENERS Wood Screw, #7, 1-1/2 in, Plain Pan Head Square Drive, 5000 PK (555369)
- DELTANA Wood Screw, #12, 1-1/4 in, Black Steel Flat Head (SCWS12125U1B)
- Newport Fasteners Wood Screws