Shop All Wood Screws
Newport Fasteners
Wood Screw, #8, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK
Mfr # 112986
Zoro # G106351683
product price: $263.99
/pk 500, $0.53/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 4 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 112986
- Zoro # G106351683
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 4 in |
Drive Size | #2 |
Head Height | 0.100 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
#8 x 4" Wood Screws/Phillips/Flat Head/Steel/Zinc , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (5C-SSMACH)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-3CNW045)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 1/2 in Wd, 4 1/8 in Ht, Plain Stainless Steel, 10 PK (U17567.037.0300)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.07800903.BO.IAR)
- NEWPORT FASTENERS Wood Screw, #8, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (341626-100)
- NEWPORT FASTENERS Wood Screw, #8, 5/8 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (429889-100)
- NEWPORT FASTENERS Wood Screw, #12, 1 in, Zinc Plated Steel Oval Head Phillips Drive, 2750 PK (619847-2750)
- NEWPORT FASTENERS Wood Screw, #8, 1-1/4 in, Plain Case Hardened Steel Flat Head Square Drive, 6500 PK (248615-6500)
- NEWPORT FASTENERS Wood Screw, #9, 1 in, Plain Case Hardened Steel Flat Head Phillips Drive, 9000 PK (830269-9000)
- NEWPORT FASTENERS Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Square Drive, 7000 PK (972098)
- ZORO SELECT Wood Screw, #6, 2 in, Black Steel Flat Head Square Drive, 5000 PK (0632DQF17DB)
- Newport Fasteners Self-Tapping Screws