Shop All Wood Screws
Newport Fasteners
Wood Screw, #8, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 341626-100
Zoro # G106351355
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 4 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 341626-100
- Zoro # G106351355
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 4 in |
Drive Size | #2 |
Head Height | 0.100 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
#8 x 4" Wood Screws/Phillips/Flat Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 10 in L, 140D, Steel, Hot Dipped Galvanized Finish (10HGSPK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 7/8"-14 Int Thrd Sz, Carbon Steel, 5 PK (329-1414)
- ZORO SELECT Fully Threaded Rod, 10-32, 6 ft, Aluminum, Not Graded, Plain Finish (AL.01003206.PL.DAR)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L, 25 PK (M04104.120.0080)
- NEWPORT FASTENERS Wood Screw, #8, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK (112986)
- NEWPORT FASTENERS Wood Screw, #7, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (818259-100)
- NEWPORT FASTENERS Wood Screw, #14, 1 in, Zinc Plated Steel Round Head Slotted Drive, 1000 PK (785959)
- NEWPORT FASTENERS Wood Screw, #8, 4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (444443-100)
- NEWPORT FASTENERS Wood Screw, #16, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 300 PK (978691-300)
- NEWPORT FASTENERS Wood Screw, #8, 3 in, Plain Steel Flat Head Square Drive, 1500 PK (V02331-BR-1500)
- HILLMAN Wood Screw, #4, 1 in (40005)
- Newport Fasteners Wood Screws