Shop All Wood Screws
Newport Fasteners
Wood Screw, #8, 3/4 in, Plain Case Hardened Steel Flat Head Phillips Drive, 15000 PK
Mfr # 778007-15000
Zoro # G306360225
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Case Hardened Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 778007-15000
- Zoro # G306360225
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Case Hardened Steel |
Finish | Plain |
Item | Wood Screw |
Description
#8 x 3/4" Particle Board Screws/Phillips/Flat Head/Case Hardened Steel/Plain Finish , 15000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER T-Nut, #10-32, Steel, Zinc Plated, 5/16 in Barrel Ht, 16 PK (60894)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Oval Head Slotted Drive, 20 PK (62456)
- MIDWEST FASTENER #4-40 x 3/4 in Slotted Round Machine Screw, Plain Brass, 42 PK (62175)
- STANLEY ENGINEERED FASTENING Thread Repair Kit M10 x 1.25in. (5543-10)
- NEWPORT FASTENERS Wood Screw, #10, 1-1/2 in, Plain Case Hardened Steel Flat Head Phillips Drive, 5000 PK (827082-5000)
- NEWPORT FASTENERS Wood Screw, #9, 1 in, Plain Case Hardened Steel Flat Head Phillips Drive, 9000 PK (830269-9000)
- NEWPORT FASTENERS Wood Screw, #8, 1-1/2 in, Zinc Plated Flat Head Square Drive, 5500 PK (522076)
- NEWPORT FASTENERS Wood Screw, #8, 3 in, Black Oxide Steel Round Head Square Drive, 800 PK (815771)
- NEWPORT FASTENERS Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (878118-100)
- NEWPORT FASTENERS Wood Screw, #9, 1-1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (392466-100)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (02865)
- Newport Fasteners Self-Tapping Screws