Shop All Wood Screws
Newport Fasteners
Wood Screw, #8, 2 in, Zinc Plated Steel Round Head Square Drive, 1800 PK
Mfr # 969259
Zoro # G906356611
product price: $422.99
/pk 1800, $0.23/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2 in
- Head Type Round
- Drive Size #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 969259
- Zoro # G906356611
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Drive Size | #8 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Square |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
#8x2" DeepWood Screws/Square/Round Washer Head/Steel/Zinc/Type 171800PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M55000.060.0040)
- MIDWEST FASTENER 1/4"-20 x 1-3/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01054)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Plain 18-8 Stainless Steel, 56 Inserts (EZ-F313)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 5 PK (U38100.100.0001)
- NEWPORT FASTENERS Wood Screw, #4, 3/8 in, Plain Brass Round Head Phillips Drive, 100 PK (350822-100)
- NEWPORT FASTENERS Wood Screw, #6, 1-1/2 in, Black Oxide Flat Head Phillips Drive, 7000 PK (121281)
- NEWPORT FASTENERS Wood Screw, #4, 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (409746-100)
- NEWPORT FASTENERS Wood Screw, #10, 1-3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 2000 PK (506491)
- NEWPORT FASTENERS Wood Screw, #9, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (417802-100)
- NEWPORT FASTENERS Wood Screw, #6, 1/2 in, Zinc Plated Stainless Steel Truss Head Phillips Drive, 10000 PK (486097)
- ZORO SELECT Wood Screw, #6, 3/4 in, Black Oxide Carbon Steel Flat Head Phillips Drive, 7000 PK (0612DPF17NNB)
- Newport Fasteners Wood Screws