Shop All Wood Screws
Newport Fasteners
Wood Screw, #8, 2-1/2 in, Zinc Plated Round Head Combination Phillips/Slotted Drive, 1500 PK
Mfr # 494775
Zoro # G106356886
product price: $406.99
/pk 1500, $0.27/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Screw Size #8
- Head Type Round
- Finish Zinc Plated
- Head Height 0.119 to 0.130 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 494775
- Zoro # G106356886
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Head Height | 0.119 to 0.130 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Combination Phillips/Slotted |
Finish | Zinc Plated |
Item | Wood Screw |
Description
#8x2 1/2" DeepWood Screws/Combo /Round Washer Head/Type 17/2/3 Thread,1500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel (7449SD1-PWR)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Carbon Steel (WWG360187018712)
- DEWALT Brad Nails, Steel, Chisel Point, 1 3/4 in L (DBN18175-2)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/2 in L, 1/4 in Sq (3002500250-1500)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/4 in, Zinc Plated Round Head Combination Phillips/Slotted Drive, 1500 PK (770400)
- NEWPORT FASTENERS Wood Screw, #10, 3 in, Black Oxide Round Head Phillips Drive, 1450 PK (891791)
- NEWPORT FASTENERS Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Square Drive, 1000 PK (645899)
- NEWPORT FASTENERS Wood Screw, #8, 5/8 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (429889-100)
- NEWPORT FASTENERS Wood Screw, #10, 5/8 in, Black Oxide Steel Flat Head Phillips Drive, 4000 PK (477371)
- NEWPORT FASTENERS Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 2750 PK (275871-2750)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 2 in, Steel Round Head Torx Drive, 250 PK (ST14X2B)
- Newport Fasteners Wood Screws