Shop All Wood Screws
Newport Fasteners
Wood Screw, #8, 2-1/2 in, Black Oxide Steel Round Head Square Drive, 1000 PK
Mfr # 929843
Zoro # G006356658
product price: $374.99
/pk 1000, $0.37/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2-1/2 in
- Head Type Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 929843
- Zoro # G006356658
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Head Height | 0.119 to 0.130 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Square |
Material | Steel |
Finish | Black Oxide |
Item | Wood Screw |
Description
#8x2 1/2" DeepWood Screws/Square/Round Washer Head/Steel/Black Oxide/Type 171000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 2 in Length, 10 PK (67431)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Brass Plain Finish, 5 PK (Z9200BR)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/2 in Wd, 2 3/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0100)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 10 in L (U51000.037.1000)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/2 in, Plain Steel Flat Head Square Drive, 2000 PK (V02325-BR-2000)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (175094-100)
- NEWPORT FASTENERS Wood Screw, #6, 1 in, Black Oxide Steel Pan Head Phillips Drive, 9000 PK (292664)
- NEWPORT FASTENERS Wood Screw, #6, 5/8 in, Black Oxide Steel Flat Head Phillips Drive, 9000 PK (645810)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 2500 PK (324017-2500)
- NEWPORT FASTENERS Wood Screw, #8, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (341626-100)
- DELTANA Wood Screw, #7, 3/4 in, Black (SCWB775U19)
- Newport Fasteners Wood Screws