Shop All Wood Screws
Newport Fasteners
Wood Screw, #8, 1 in, Black Oxide Round Head Phillips Drive, 4000 PK
Mfr # 831102
Zoro # G106356770
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Head Type Round
- Finish Black Oxide
- Head Height 0.119 to 0.130 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 831102
- Zoro # G106356770
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Head Height | 0.119 to 0.130 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Finish | Black Oxide |
Item | Wood Screw |
Description
#8x1" DeepWood Screws/Combo/Round Washer Hd/Type 17, Pt/Square & Phil. Combo Drive/Type 17, 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 6 1/2 in, Steel, Black Oxide, 2 PK (40711)
- KIPP Class 8.8, M8 Hex Head Cap Screw, Black Oxide Steel, 70 mm L (K0871.08X70)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 7 in L (U01210.075.0700)
- MKT FASTENING Stud Assembly, 27/40", 7 1/2 in, Zinc Plated, Steel, 10 PK (3210030)
- NEWPORT FASTENERS Wood Screw, #10, 1-1/4 in, Black Oxide Steel Pan Head Phillips Drive, 5000 PK (239202)
- NEWPORT FASTENERS Wood Screw, #6, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (976034-100)
- NEWPORT FASTENERS Wood Screw, #10, 3 in, Black Oxide Round Head Phillips Drive, 1450 PK (891791)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Round Head Square Drive, 1000 PK (754226)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/2 in, Plain Steel Flat Head Square Drive, 2000 PK (V02325-BR-2000)
- NEWPORT FASTENERS Wood Screw, #6, 1-1/2 in, Black Oxide Flat Head Phillips Drive, 7000 PK (121281)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Plain Brass Flat Head Phillips Drive, 8 PK (69898)
- Newport Fasteners Wood Screws