Shop All Wood Screws
Newport Fasteners
Wood Screw, #8, 1 in, Black Oxide Flat Head Phillips Drive, 10000 PK
Mfr # 757504
Zoro # G506356615
Free Shipping & Returns
$1,573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1 in
- Drive Size #2
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 757504
- Zoro # G506356615
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | #2 |
Head Height | 0.100 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Finish | Black Oxide |
Item | Wood Screw |
Description
#8x1" DeepWood Screws/Combo/Flat Hd/Type 17, Pt/Square & Phil. Combo Drive/Type 17, 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Square Drive, 1180 PK (07728)
- ZORO SELECT Blind Rivet, Flanged Head, 1/4 in Dia., Steel Body, 25 PK (4002PK)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51060.060.0030)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 10 in, Steel, Black Oxide, 2 PK (40716)
- NEWPORT FASTENERS Wood Screw, #7, 1-1/2 in, Plain Pan Head Square Drive, 5000 PK (555369)
- NEWPORT FASTENERS Wood Screw, #8, 3/4 in, Plain Case Hardened Steel Flat Head Phillips Drive, 15000 PK (778007-15000)
- NEWPORT FASTENERS Wood Screw, #10, 4 in, Zinc Plated Round Head Torx Drive, 800 PK (328944)
- NEWPORT FASTENERS Wood Screw, #14, 1 in, Zinc Plated Steel Round Head Slotted Drive, 1000 PK (785959)
- NEWPORT FASTENERS Wood Screw, #12, 3/4 in, Zinc Plated Steel Round Head Phillips Drive, 3000 PK (918031)
- NEWPORT FASTENERS Wood Screw, #16, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 300 PK (978691-300)
- POWER PRO 8 X 1-1/2 Exterior Pp 5 Lb (48606)
- Newport Fasteners Wood Screws