Shop All Wood Screws
Newport Fasteners
Wood Screw, #6, 5/8 in, Black Oxide Steel Flat Head Phillips Drive, 9000 PK
Mfr # 645810
Zoro # G706352141
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6
- Drive Size #6
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 645810
- Zoro # G706352141
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 5/8 in |
Drive Size | #6 |
Head Height | 0.083 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Wood Screw |
Description
#6 x 5/8" Wood Screws/Phillips/Flat Head/Steel/Black Oxide , 9000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 25 PK (U37480.056.0001)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1, PK100 (U07840.031.0100)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Pan, 3 1/4 in L, Steel Blue Ruspert, 50 PK (52453)
- MIDWEST FASTENER 1/2"-13 x 1-1/2" Steel Coarse Thread Hex Socket Headless Set Screws 2PK (70817)
- NEWPORT FASTENERS Wood Screw, #10, 1-3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 2000 PK (506491)
- NEWPORT FASTENERS Wood Screw, #10, 5/8 in, Black Oxide Steel Round Head Square Drive, 5000 PK (202908)
- NEWPORT FASTENERS Wood Screw, #7, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (902636-100)
- NEWPORT FASTENERS Wood Screw, #10, 4 in, Zinc Plated Flat Head Torx Drive, 500 PK (592560)
- NEWPORT FASTENERS Wood Screw, #12, 4 in, Plain 18-8 Stainless Steel Flat Head Torx Drive, 300 PK (310042)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/2 in, Plain Steel Flat Head Square Drive, 2000 PK (V02325-BR-2000)
- CSH Wood Screw, #7, 1-1/2 in, Plain Stainless Steel Pan Head Square Drive, 6000 PK (0.MPSC07112P17)
- Newport Fasteners Self-Tapping Screws