Shop All Wood Screws
Newport Fasteners
Wood Screw, #6, 1/2 in, Black Oxide Flat Head Phillips Drive, 10000 PK
Mfr # 704696
Zoro # G406352281
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1/2 in
- Drive Size #2
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 704696
- Zoro # G406352281
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Head Height | 0.083 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Finish | Black Oxide |
Item | Wood Screw |
Description
#6x1/2" DeepWood Screws/Phil./Flat Head/Black Oxide/No Nibs/Hinge Screws/Full Thread,10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 5/16 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 300 PK (B08280.031.0400)
- ZORO SELECT #8-32 x 1-13/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020832A150)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Hot Dipped Galvanized Finish, 10 PK (U37025.062.0001)
- ZORO SELECT Nail Drive Anchor, Steel 5 PK (U70651.062.0400)
- NEWPORT FASTENERS Wood Screw, #8, 4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (444443-100)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Round Head Square Drive, 1000 PK (754226)
- NEWPORT FASTENERS Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (523076-100)
- NEWPORT FASTENERS Wood Screw, #9, 3/4 in, Black Oxide Flat Head Phillips Drive, 4000 PK (127844)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (180491-100)
- NEWPORT FASTENERS Wood Screw, #12, 1-1/4 in, Plain Steel Flat Head Square Drive, 100 PK (V02505-PR-100)
- BUILDRIGHT Wood Screw, #10, 4-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 500 PK (03452)
- Newport Fasteners Self-Tapping Screws