Shop All Wood Screws
Newport Fasteners
Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 523076-100
Zoro # G606352326
product price: $26.79
/pk 100, $0.27/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1 in
- Drive Size #6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 523076-100
- Zoro # G606352326
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | #6 |
Head Height | 0.083 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
#6 x 1" Wood Screws/Phillips/Flat Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 x 12 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.080.0012)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.011.0050)
- NEWPORT FASTENERS 3/8 x 1 3/4" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW030016P)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 3/8 in L, Stainless Steel Body, 50 PK (1HEF1)
- NEWPORT FASTENERS Wood Screw, #10, 1-3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 2000 PK (506491)
- NEWPORT FASTENERS Wood Screw, #8, 1-1/2 in, Zinc Plated Flat Head Square Drive, 5500 PK (522076)
- NEWPORT FASTENERS Wood Screw, #8, 1 in, Black Oxide Flat Head Phillips Drive, 10000 PK (757504)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/2 in, Zinc Plated Round Head Combination Phillips/Slotted Drive, 1500 PK (494775)
- NEWPORT FASTENERS Wood Screw, #6, 1-1/2 in, Black Oxide Flat Head Phillips Drive, 7000 PK (121281)
- NEWPORT FASTENERS Wood Screw, #8, 1-1/4 in, Plain Case Hardened Steel Flat Head Square Drive, 6500 PK (248615-6500)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0200)
- Newport Fasteners Wood Screws