Shop All Wood Screws
Newport Fasteners
Wood Screw, #4, 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK
Mfr # 409746-100
Zoro # G006351356
product price: $28.19
/pk 100, $0.28/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 409746-100
- Zoro # G006351356
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
#4 x 3/4" Wood Screws/Slotted/Oval Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx5" L, PK10 (U39350.031.0500)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1" L, PK100 (U55700.006.0100)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07338)
- NEWPORT FASTENERS Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (523076-100)
- NEWPORT FASTENERS Wood Screw, #2, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (651648-100)
- NEWPORT FASTENERS Wood Screw, #2, 5/8 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (263507-100)
- NEWPORT FASTENERS Wood Screw, #6, 1-1/2 in, Black Oxide Flat Head Phillips Drive, 7000 PK (121281)
- NEWPORT FASTENERS Wood Screw, #7, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (818259-100)
- NEWPORT FASTENERS Wood Screw, #8, 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 100 PK (435102-100)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 3/8in Solid Brass 25PK (9034476)
- Newport Fasteners Self-Tapping Screws