Shop All Wood Screws
Newport Fasteners
Wood Screw, #2, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK
Mfr # 213524-100
Zoro # G106351461
product price: $26.99
/pk 100, $0.27/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #1
- Material Brass
- Finish Plain
- Head Height 0.051 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 213524-100
- Zoro # G106351461
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #2 |
Fastener Length | 3/4 in |
Drive Size | #1 |
Head Height | 0.051 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Item | Wood Screw |
Description
#2 x 3/4" Wood Screws/Phillips/Flat Head/Brass , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (U08210.031.0150)
- DEWALT PE1000+ Epoxy, 13 Oz Container Size Cartridge, Includes Mixing Nozzle (0500SD-PWR)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD5)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 8, Hot Dipped Galvanized, 19 mm Ht, 5 PK (M01560.240.0001)
- NEWPORT FASTENERS Wood Screw, #6, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (897236-100)
- NEWPORT FASTENERS Wood Screw, #8, 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 100 PK (435102-100)
- NEWPORT FASTENERS Wood Screw, #6, 5/8 in, Black Oxide Steel Flat Head Phillips Drive, 9000 PK (645810)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/4 in, Zinc Plated Round Head Combination Phillips/Slotted Drive, 1500 PK (770400)
- NEWPORT FASTENERS Wood Screw, #10, 3 in, Black Oxide Round Head Phillips Drive, 1450 PK (891791)
- NEWPORT FASTENERS Wood Screw, #16, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 300 PK (289009-300)
- MIDWEST FASTENER Wood Screw, #3, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (54867)
- Newport Fasteners Self-Tapping Screws