Shop All Wood Screws
Newport Fasteners
Wood Screw, #2, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 651648-100
Zoro # G306352244
product price: $26.99
/pk 100, $0.27/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #2
- Fastener Length 1/2 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 651648-100
- Zoro # G306352244
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #2 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Head Height | 0.051 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
#2 x 1/2" Wood Screws/Phillips/Flat Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/32" x 1-1/2" Plain Steel Tension Pins 14 14PK (61188)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1-1/2in Grade 18-8 Stainless Steel 25PK (9062241)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Phillips Drive, 500 PK (U31305.013.0125)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 100 PK (U07000.011.0137)
- NEWPORT FASTENERS Wood Screw, #6, 1-1/2 in, Black Oxide Flat Head Phillips Drive, 7000 PK (121281)
- NEWPORT FASTENERS Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Square Drive, 1000 PK (645899)
- NEWPORT FASTENERS Wood Screw, #5, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (360591-100)
- NEWPORT FASTENERS Wood Screw, #10, 4 in, Zinc Plated Flat Head Torx Drive, 500 PK (592560)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/4 in, Zinc Plated Round Head Combination Phillips/Slotted Drive, 1500 PK (770400)
- NEWPORT FASTENERS Wood Screw, #7, 1-1/2 in, Plain Pan Head Square Drive, 5000 PK (555369)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI-1201500-100P)
- Newport Fasteners Self-Tapping Screws