Shop All Wood Screws
Newport Fasteners
Wood Screw, #16, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 300 PK
Mfr # 546656-300
Zoro # G506352556
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #16
- Fastener Length 3 in
- Drive Size #16
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 546656-300
- Zoro # G506352556
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #16 |
Fastener Length | 3 in |
Drive Size | #16 |
Head Height | 0.164 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
#16 x 3" Wood Screws/Phillips/Flat Head/Steel/Zinc Plating , 300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 10 PK (U07000.037.0600)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Pan Head Spanner Drive, 10 PK (70965)
- ZORO SELECT M4-0.70 x 30 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0030)
- VAST Spring Nut, #10-24, 316 Stainless Steel, 100 PK (V200 10-24S2-100)
- NEWPORT FASTENERS Wood Screw, #9, 1 in, Black Phosphate Case Hardened Steel Flat Head Phillips Drive, 5000 PK (370996-5000)
- NEWPORT FASTENERS Wood Screw, #9, 1 in, Plain Case Hardened Steel Flat Head Phillips Drive, 9000 PK (830269-9000)
- NEWPORT FASTENERS Wood Screw, #16, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 300 PK (978691-300)
- NEWPORT FASTENERS Wood Screw, #6, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (897236-100)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (175094-100)
- NEWPORT FASTENERS Wood Screw, #10, 4 in, Black Oxide Round Head Square Drive, 1000 PK (765761)
- ZORO SELECT Wood Screw, #6, 5/8 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (U25130.013.0062)
- Newport Fasteners Wood Screws