Shop All Wood Screws
Newport Fasteners
Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 878118-100
Zoro # G006352919
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #14
- Fastener Length 2 in
- Drive Size #14
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 878118-100
- Zoro # G006352919
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #14 |
Fastener Length | 2 in |
Drive Size | #14 |
Head Height | 0.153 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
#14 x 2" Wood Screws/Phillips/Flat Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4-14X1 1/2 PHL MODF TRUSS FT SDS #3P STAINLESS STEEL (1424KPM188)
- ZORO SELECT #8-32 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.016.0037)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 385 PK (SMHWI-1400750SL-385P)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Not Graded, Hot Dipped Galvanized, 31/64 in Ht, 50 PK (HHNIDH050G-050BX)
- NEWPORT FASTENERS Wood Screw, #6, 1/2 in, Zinc Plated Stainless Steel Truss Head Phillips Drive, 10000 PK (486097)
- NEWPORT FASTENERS Wood Screw, #9, 1-1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (392466-100)
- NEWPORT FASTENERS Wood Screw, #3, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 9000 PK (752269-9000)
- NEWPORT FASTENERS Wood Screw, #6, 5/8 in, Black Oxide Steel Flat Head Phillips Drive, 9000 PK (645810)
- NEWPORT FASTENERS Wood Screw, #8, 1 in, Black Oxide Flat Head Phillips Drive, 10000 PK (757504)
- NEWPORT FASTENERS Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 2750 PK (275871-2750)
- ZORO SELECT Wood Screw, #8, 2-1/4 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 2800 PK (0836DPF17)
- Newport Fasteners Wood Screws