Shop All Wood Screws
Newport Fasteners
Wood Screw, #14, 1-1/4 in, Zinc Plated Steel Round Head Phillips Drive, 1000 PK
Mfr # 446549
Zoro # G106352383
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Screw Size #14
- Head Type Round
- Drive Size #3
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 446549
- Zoro # G106352383
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1-1/4 in |
Drive Size | #3 |
Head Height | 0.155 to 0.170 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
#14 x 1 1/4" Wood Screws/Phillips/Round Head/Steel/Zinc , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72242)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M16-2.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (A4184-16CN320)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1-1/4"-7, Grade 55, Plain Finish (ATRF1554-55P-1-14-7-144)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U04160.075.0800)
- NEWPORT FASTENERS Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (878118-100)
- NEWPORT FASTENERS Wood Screw, #10, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 100 PK (864873-100)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/2 in, Black Oxide Steel Round Head Square Drive, 1000 PK (929843)
- NEWPORT FASTENERS Wood Screw, #9, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (417802-100)
- NEWPORT FASTENERS Wood Screw, #9, 3/4 in, Black Oxide Flat Head Phillips Drive, 4000 PK (127844)
- NEWPORT FASTENERS Wood Screw, #2, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (744071-100)
- MIDWEST FASTENER Wood Screw, #14, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (68525)
- Newport Fasteners Wood Screws