Shop All Wood Screws
Newport Fasteners
Wood Screw, #12, 4 in, Plain 18-8 Stainless Steel Flat Head Torx Drive, 300 PK
Mfr # 310042
Zoro # G006356542
product price: $715.99
/pk 300, $2.39/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 310042
- Zoro # G006356542
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
#12x4" Exterior Wood Screws/Six-Lobe /Flat Hd/Type 17 Point Pt/18-8 St. Steel/Type 17/2/3 300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53577)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 3 mm W, 3 mm H (M39270.033.0001)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 18 mm Shaft Dia, 100 PK (DSH-18ST PA)
- SUBURBAN BOLT AND SUPPLY 3/16 X 1-5/8 ROLL PIN (A0570120140)
- NEWPORT FASTENERS Wood Screw, #10, 1-1/2 in, Plain Case Hardened Steel Flat Head Phillips Drive, 5000 PK (827082-5000)
- NEWPORT FASTENERS Wood Screw, #9, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (417802-100)
- NEWPORT FASTENERS Wood Screw, #6, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (897236-100)
- NEWPORT FASTENERS Wood Screw, #8, 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 100 PK (435102-100)
- NEWPORT FASTENERS Wood Screw, #8, 3 in, Black Oxide Steel Round Head Square Drive, 800 PK (815771)
- NEWPORT FASTENERS Wood Screw, #4, 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (409746-100)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Trim Head Torx Drive, 100 PK (37079)
- Newport Fasteners Wood Screws