Shop All Wood Screws
Newport Fasteners
Wood Screw, #12, 1 in, Zinc Plated Steel Oval Head Phillips Drive, 2750 PK
Mfr # 619847-2750
Zoro # G006352209
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Zinc Plated
- Head Height 0.139 to 0.153 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 619847-2750
- Zoro # G006352209
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 in |
Drive Size | #3 |
Head Height | 0.139 to 0.153 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
#12 x 1" Wood Screws/Phillips/Oval Head/Steel/Zinc Plating , 2750PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Framing Nail, 2-1/4 in L, 13 ga, Hot Dipped Galvanized, Flat Head, 15 Degrees, 3600 PK (EL23ASBH)
- REDHEAD Wedge Anchor, 5/8" Dia., 5" L, Carbon Steel, 10 PK (12310)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (04069)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.043.2400)
- NEWPORT FASTENERS Wood Screw, #6, 1/2 in, Zinc Plated Stainless Steel Truss Head Phillips Drive, 10000 PK (486097)
- NEWPORT FASTENERS Wood Screw, #16, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 300 PK (289009-300)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/2 in, Black Oxide Steel Round Head Square Drive, 1000 PK (929843)
- NEWPORT FASTENERS Wood Screw, #10, 5/8 in, Black Oxide Steel Round Head Square Drive, 5000 PK (202908)
- NEWPORT FASTENERS Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (523076-100)
- NEWPORT FASTENERS Wood Screw, #8, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK (112986)
- SPAX Wood Screw, 5 in, Washer Head Torx Drive, 12 PK (45818208012743)
- Newport Fasteners Wood Screws